Milwaukee Tool 2145-20 M18™ Radius™ Compact Site Light, 4400 Lumens | Graybar Store
     
Milwaukee Tool - M18™ Radius™ Compact Site Light, 4400 Lumens - 2145-20
+ / - Hover over image to Zoom
Other Views

    M18™ Radius™ Compact Site Light, 4400 Lumens

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2145-20
    SKU: 25844076
    $527.94
    Checking Pricing
         
    Lumen Output:4400
    Power Source:M18™ Battery
    Length:10.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2145-20
    • Type Site Light
    • UNSPSC 39111611
    • Brand Milwaukee®
    • Lamp Type LED
    • Length 10.5 in.
    • Lumen Output 4400
    • Materials Plastic
    • Power Source M18™ Battery
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ RADIUS™ LED Compact Site Light
    MOST VERSATILE LIGHT ON SITE - The M18™ Radius™ LED Compact Site Light is the World's first high output cordless site light on the market, and has the ability to provide light in task, area, and overhead applications. With 4,400 lumens of TRUEVIEW™ High Definition output, the M18™ Radius™ LED Compact Site Light provides enough light to illuminate large work areas, and can be turned down to as low as 1,000 lumens for working in confined areas. A high impact polycarbonate lens, and IP54 ingress protection allows it to live in the toughest conditions. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.