Leviton 21414-B Locking Connector, 30A 600VAC, 20A 250VDC, 3P4W, Grey | Graybar Store
     
Leviton - Locking Connector, 30A 600VAC, 20A 250VDC, 3P4W, Grey - 21414-B
+ / - Hover over image to Zoom
Other Views

    Locking Connector, 30A 600VAC, 20A 250VDC, 3P4W, Grey

    Manufacturer: Leviton
    Manufacturer #: 21414-B
    SKU: 92116871
    $178.05
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    NEMA Rating:Non-NEMA
    Number of Poles:4-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 21414-B
    • Color Grey
    • UNSPSC 39121633
    • Materials Nylon
    Product Overview:
    Locking Connector, 30A 600VAC, 20A 250VDC, 3P4W, Grey
    Locking Connector, 30A 600V AC/20A 250V DC,-NEMA, 3P4W