Klein Tools 213-9NE-EINS Pliers, 9-1/2 in. | Graybar Store
     
Klein Tools - Pliers, 9-1/2 in. - 213-9NE-EINS
+ / - Hover over image to Zoom
Other Views

    Pliers, 9-1/2 in.

    Manufacturer: Klein Tools
    Manufacturer #: 213-9NE-EINS
    SKU: 25674742
    $100.16
    Checking Pricing
         
    Color:Orange/Grey
    Jaw Length (Inches):1-19/32 in.
    Nose Type:New England
    Additional Features:Integral Guards Help Prevent Hand Contact with Conductive Parts
    Standard:IEC 60900 and ASTM F1505
    Length:9-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 213-9NE-EINS
    • Color Orange/Grey
    • Application ACSR, Screws, Nails and Most Hardened Wires
    • Type High-Leverage
    • UNSPSC 27112135
    • Additional Features Integral Guards Help Prevent Hand Contact with Conductive Parts
    • Handle Color Orange and Grey
    • Handle Material High-Dielectric Plastic
    Product Overview:
    9'' Side Cutting Pliers Slim Handle, 1000 V Rated for safety on the job. VDE Certified