Milwaukee Tool 2135-21HD Tower Light/Charger Kit | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Milwaukee Tool - Tower Light/Charger Kit - 2135-21HD
+ / - Hover over image to Zoom
Other Views

    Tower Light/Charger Kit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2135-21HD
    SKU: 25856945
    $799.07
    Checking Pricing
         
    Color:Red and Silver
    For Use on Lamp Type:LED
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2135-21HD
    • Color Red and Silver
    • UNSPSC 39111611
    • For Use on Lamp Type LED
    • Lamp Type LED
    • Country of Origin CN - China
    Product Overview:
    M18™ ROCKET™ LED Tower Light/ChargerKit
    STAND UP. LIGHT UP. CHARGE UP. The M18™ ROCKET™ LED Tower Light/Charger is designed to deliver a lighting solution that ADAPTS, PERFORMS, and SURVIVES professional use unlike any other portable work light. The 2135-20 can be setup in seconds to a max height of 7', and collapses to less than 4' for easy transport and storage. The light head can be extended from 4-7' to light overhead work or minimize shadows when casting light downward. The multidirectional light head gives users the ability to orient the three independently pivoting light heads to cast light in several directions. With an integrated AC plug, a user can plug in the light with a standard extension cord, and charge any M18 REDLITHIUM™ pack. Delivering 3,000 lumens, it fills up large areas with TRUEVIEW™ High Definition light. For optimized control over the output and run-time, the M18™ ROCKET™ LED Light has three settings: high provides 3,000 lumens at 2+ hours, medium provides 1,700 lumens at 4+ hours, and low provides 900 lumens at 8 hours with a M18 REDLITHIUM™ XC5.0 Battery Pack (not included).