Milwaukee Tool 2135-20 Tower Light/Charger | Graybar Store
     
Milwaukee Tool - Tower Light/Charger - 2135-20
+ / - Hover over image to Zoom
Other Views

    Tower Light/Charger

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2135-20
    SKU: 25856944
    $580.65
    Checking Pricing
         
    Lumen Output:3000
    Power Source:M18™ Battery
    Length:41.5 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2135-20
    • Type Tower Light
    • UNSPSC 39111611
    • Brand Milwaukee®
    • Lamp Type LED
    • Length 41.5 in. L
    • Lumen Output 3000
    • Materials Plastic, Aluminum
    • Power Source M18™ Battery
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18 ROCKET™ LED Tower Light/Charger(Tool Only)
    STAND UP. LIGHT UP. CHARGE UP. The M18™ ROCKET™ LED Tower Light/Charger is designed to deliver a lighting solution that ADAPTS, PERFORMS, and SURVIVES professional use unlike any other portable work light. The 2135-20 can be setup in seconds to a max height of 7', and collapses to less than 4' for easy transport and storage. The light head can be extended from 4-7' to light overhead work or minimize shadows when casting light downward. The multidirectional light head gives users the ability to orient the three independently pivoting light heads to cast light in several directions. With an integrated AC plug, a user can plug in the light with a standard extension cord, and charge any M18 REDLITHIUM™ pack. Delivering 3,000 lumens, it fills up large areas with TRUEVIEW™ High Definition light. For optimized control over the output and run-time, the M18™ ROCKET™ LED Light has three settings: high provides 3,000 lumens at 2+ hours, medium provides 1,700 lumens at 4+ hours, and low provides 900 lumens at 8 hours with a M18 REDLITHIUM™ XC5.0 Battery Pack (not included).