3M 2131C Flame-Retardant Compound, 21.5 oz. | Graybar Store
     
3M - Flame-Retardant Compound, 21.5 oz. - 2131C
+ / - Hover over image to Zoom
Other Views

    Flame-Retardant Compound, 21.5 oz.

    Manufacturer: 3M
    Manufacturer #: 2131C
    SKU: 25567676
    $65.50
    Checking Pricing
         
    Additional Features:a soft, two-part polybutadiene resin encapsulant
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2131C
    • Color Black
    • Application reenterable
    • Type Reenterable Electrical Insulating Resin
    • Additional Features a soft, two-part polybutadiene resin encapsulant
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Flame Retardant Electrical Insulating Resin C 21.5 oz
    Flame Retardant Electrical Insulating Resin C 21.5 oz