Milwaukee Tool 2130-20 Tower Light | Graybar Store
     
Milwaukee Tool - Tower Light - 2130-20
+ / - Hover over image to Zoom
Other Views

    Tower Light

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2130-20
    SKU: 25762912
    $299.94
    Checking Pricing
         
    Lumen Output:2000
    Power Source:M18™ Battery
    Length:40 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2130-20
    • Type Tower Light
    • UNSPSC 39111611
    • Brand Milwaukee®
    • Lamp Type LED
    • Length 40 in.
    • Lumen Output 2000
    • Materials Plastic, Aluminum
    • Power Source M18™ Battery
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ ROCKET™ LED Tower Light
    The Brighter, Tougher, Taller Stand Light - M18™ ROCKET™ LED Tower Light is designed to give professionals an area lighting solution that adapts, performs, and survives industrial use unlike any other portable work light. The 2130-20 can be setup in seconds with its max extension 7' high, and it collapses down to 40" for easy transport and storage. The light head can be extended from 4-7' to light overhead work or minimize shadows when casting light downward. Capable of filling large areas with light, it provides 2,000 lumens of high definition light output for in its high mode, 1,300 in medium and 850 in low, and it can run for up to 4, 6, or 10 hours with an M18™ REDLITHIUM™ XC 5.0 Battery Pack. It uses high quality LEDs with a neutral white color and a high color rendering index paired with a Milwaukee® designed reflector to produce an even beam pattern. Its reinforced legs are impact resistant, and its low center of gravity provides a stable base. The light head is protected by an impact-resistant lens and bezel, and it nests into a protective shroud for secure transport and storage. Its LEDs never need to be replaced, and are backed by a limited lifetime warranty. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.