Salisbury 21228 Offset Ball Stud, Tin-Plated | Graybar Store
     
Salisbury - Offset Ball Stud, Tin-Plated - 21228
+ / - Hover over image to Zoom
Other Views

    Offset Ball Stud, Tin-Plated

    Manufacturer: Salisbury
    Manufacturer #: 21228
    SKU: 95044715
    $58.66
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Dimensions (Inches):5.13 long
    Hole Size:2017-03-08
    No. of Terminals:2
    Packaging:1
    Rod Size (Inches):1 in.
    Thickness (Inches):1 in.
    Width:1.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 21228
    • Color Grey
    • No. of Terminals 2
    • UNSPSC 39122100
    • Dimensions (Inches) 5.13 long
    • Hole Size 2017-03-08
    • Rod Size (Inches) 1 in.
    • Thickness (Inches) 1 in.
    • Width 1.25 in.
    • Packaging 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Offset NEMA Pad Short, Tin-plated copper alloy