Milwaukee Tool 2122-20 Utility Bucket Light | Graybar Store
     
Milwaukee Tool - Utility Bucket Light - 2122-20
+ / - Hover over image to Zoom
Other Views

    Utility Bucket Light

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2122-20
    SKU: 25865598
    $1,298.95
    Checking Pricing
         
    Lumen Output:2500
    Power Source:M18™ Battery
    Length:13.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2122-20
    • Type Work Light
    • UNSPSC 39111611
    • Brand Milwaukee®
    • Lamp Type LED
    • Length 13.75 in.
    • Lumen Output 2500
    • Materials Plastic, Rubber
    • Power Source M18™ Battery
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    M18™ Utility Bucket Light (Tool Only)
    The Industry's First Utility Bucket Light, The M18™ Utility Bucket Light is going to revolutionize the way Power Utility Lineman work in a bucket by offering versatility with it's three light modes, dual light head design that allows the user to spot and flood with one light or its Extreme Weather and High Voltage durability built for use in harsh conditions and environments. Its patented spring loaded bucket clamp fits all size bucket lips and allows the user to move the light around the bucket effortlessly. The M18 Utility Bucket Light can run up to 4 hours on flood mode and spot/flood mode with an M18 REDLITHIUM High Demand 9.0 Battery and up to 6 hours on spot mode. It's high quality LEDs never need to be replaced and are backed by a limited lifetime warranty.