L. H. Dottie 2115L Glove, Fiberglass, HDPE, Nylon, Sandy Nitrile Coating, Cut Resistant Glove, Large | Graybar Store
     
L. H. Dottie - Glove, Fiberglass, HDPE, Nylon, Sandy Nitrile Coating, Cut Resistant Glove, Large - 2115L
+ / - Hover over image to Zoom
Other Views

    Glove, Fiberglass, HDPE, Nylon, Sandy Nitrile Coating, Cut Resistant Glove, Large

    Manufacturer: L. H. Dottie
    Manufacturer #: 2115L
    SKU: 25940536
    $35.26
    Checking Pricing
         
    Quick Order:Y
    Glove Material Type:Fiberglass, HDPE, Nylon, Sandy Nitrile Coating
    Size:Large
    Glove Type:Cut Resistant Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 2115L
    • Size Large
    • Application Automotive Fabrication, Construction, Cutting, Gas Industry, Heavy Machine Operation, Oil
    • Glove Material Type Fiberglass, HDPE, Nylon, Sandy Nitrile Coating
    • Glove Type Cut Resistant Glove
    • ECCN EAR99
    Product Overview:
    Cut and Impact Resistant Nitrile Dip Gloves - Large