CommScope 2111477-1 RJ45 Patch Panel Modular Assembly, Category 6, FJ45, 1 RU, 24-Port, With Jacks, Black | Graybar Store
     
CommScope - RJ45 Patch Panel Modular Assembly, Category 6, FJ45, 1 RU, 24-Port, With Jacks, Black - 2111477-1
+ / - Hover over image to Zoom
Other Views

    RJ45 Patch Panel Modular Assembly, Category 6, FJ45, 1 RU, 24-Port, With Jacks, Black

    Manufacturer: CommScope
    Manufacturer #: 2111477-1
    SKU: 25421210
    $137.12
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:24
    Rack Units:1
    Panel Type:With Jacks
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 2111477-1
    • Panel Type With Jacks
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 6, Rack, Non Shielded, Black, 24, 1, With Jacks