CommScope Uniprise 2111121-1 SL Series RJ45 Coupler, Category 5e, Unshielded, In-Line, Black | Graybar Store
     
CommScope Uniprise - SL Series RJ45 Coupler, Category 5e, Unshielded, In-Line, Black - 2111121-1
+ / - Hover over image to Zoom
Other Views

    SL Series RJ45 Coupler, Category 5e, Unshielded, In-Line, Black

    Manufacturer: CommScope Uniprise
    Manufacturer #: 2111121-1
    SKU: 25440721
    $17.25
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Adapter Housing Color:Black
    Packaging:25 per Package
    Insert Material:Phosphor Bronze
    Style:Inline
    Plating Material:Gold
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # 2111121-1
    • Color Black
    • Style Inline
    • Category Cat 5e
    • Connector Type RJ-45
    • Module Type Cat 5E RJ45 Coupler
    • Termination Style SL Termination Tool
    • Adapter Housing Color Black
    • Flammability Rating UL94 V-0
    • Insert Material Phosphor Bronze
    • Plating Material Gold
    • Wiring Configuration One-to-One
    • Packaging 25 per Package
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Cat 5e, Cat 5e RJ45 Coupler, SL Termination Tool, UL94 V-0, One-to-One, Black, 25 per Package, Phosphor Bronze, Inline, Gold