CommScope 2111093-1 Universal Connectivity Platform (UCP) Q-Fit Module, STP, Accommodates 6 cat 5e, 6, 6A SL Jacks | Graybar Store
     
CommScope - Universal Connectivity Platform (UCP) Q-Fit Module, STP, Accommodates 6 cat 5e, 6, 6A SL Jacks - 2111093-1
+ / - Hover over image to Zoom
Other Views

    Universal Connectivity Platform (UCP) Q-Fit Module, STP, Accommodates 6 cat 5e, 6, 6A SL Jacks

    Manufacturer: CommScope
    Manufacturer #: 2111093-1
    SKU: 25628311
    $7.42
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    No. of Ports:6
    Packaging:1 per Package
    Style:SL Quick Fit Module
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 2111093-1
    • Color Black
    • Style SL Quick Fit Module
    • Termination Style Snap-In
    • No. of Ports 6
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 5e, Cat 6, Cat 6a, Quick-Fit, Snap-In, Black, 6, 1 per Package, SL Quick Fit Module