CommScope 2111049-1 Faceplate Kit, Non-Labeled, 1-Gang, 1 Port, Almond | Graybar Store
     
CommScope - Faceplate Kit, Non-Labeled, 1-Gang, 1 Port, Almond - 2111049-1
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit, Non-Labeled, 1-Gang, 1 Port, Almond

    Manufacturer: CommScope
    Manufacturer #: 2111049-1
    SKU: 25439568
    $1.48
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:1
    Color:Almond
    Packaging:1 per Package
    Dimensions (Inches):4.5 in. x 2.75 in. x 0.22 in.
    Labels:Yes
    Jack Type:E Series Jack, KL Series Jack
    Use With:E Series Insert, E Series Jack, KL Series Insert, KL Series Jack
    Part Number:2111049-1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 2111049-1
    • Color Almond
    • Jack Type E Series Jack, KL Series Jack
    • Part Number 2111049-1
    • No. of Ports 1
    • UNSPSC 39121704
    • Dimensions (Inches) 4.5 in. x 2.75 in. x 0.22 in.
    • Labels Yes
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With E Series Insert, E Series Jack, KL Series Insert, KL Series Jack
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, Thermoplastic, Flush Mount, 1 Port, Almond, 1 per Package, 4.5 x 2.75 x 0.22 in., One Gang Bracket, Yes