CommScope 2111022-2 Faceplate Kit, Non-Labeled, 1-Gang, 2 Port, Vertical Orientation, Black | Graybar Store
     
CommScope - Faceplate Kit, Non-Labeled, 1-Gang, 2 Port, Vertical Orientation, Black - 2111022-2
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit, Non-Labeled, 1-Gang, 2 Port, Vertical Orientation, Black

    Manufacturer: CommScope
    Manufacturer #: 2111022-2
    SKU: 25279746
    $1.82
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:2
    Color:Black
    Packaging:1 per Package
    Dimensions (Inches):4.5 in. x 2.75 in. x 0.22 in.
    Labels:No
    Jack Type:110 Connect Jack, All AMP-TWIST Jack, MT-RJ Outlet Jack, SL Series Jack
    Use With:All AMP-TWIST Jack, SL Series Jack, 110Connect Jack, MT-RJ Outlet Jack, SL Series Insert
    Part Number:2111022-2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 2111022-2
    • Color Black
    • Jack Type 110 Connect Jack, All AMP-TWIST Jack, MT-RJ Outlet Jack, SL Series Jack
    • Part Number 2111022-2
    • No. of Ports 2
    • Dimensions (Inches) 4.5 in. x 2.75 in. x 0.22 in.
    • Labels No
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With All AMP-TWIST Jack, SL Series Jack, 110Connect Jack, MT-RJ Outlet Jack, SL Series Insert
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, Thermoplastic, Flush Mount, 2 Port, Black, 1 per Package, 4.5 x 2.75 x 0.22 in., One Gang Bracket, No