CommScope 2111011-2 Faceplate Kit, Labeled, 1-Gang, 4 Port, Vertical Orientation, Black | Graybar Store
     
CommScope - Faceplate Kit, Labeled, 1-Gang, 4 Port, Vertical Orientation, Black - 2111011-2
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit, Labeled, 1-Gang, 4 Port, Vertical Orientation, Black

    Manufacturer: CommScope
    Manufacturer #: 2111011-2
    SKU: 25279682
    $2.86
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Black
    Packaging:1 per Package
    Dimensions (Inches):4.5 x 2.75 x 0.22
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:110 Connect Jack, All AMP-TWIST Jack, MT-RJ Outlet Jack, SL Series Jack
    Use With:All AMP-TWIST Jack, SL Series Jack, 110Connect Jack, MT-RJ Outlet Jack, SL Series Insert
    Part Number:2111011-2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 2111011-2
    • Bracket Size One Gang
    • Color Black
    • Jack Type 110 Connect Jack, All AMP-TWIST Jack, MT-RJ Outlet Jack, SL Series Jack
    • Part Number 2111011-2
    • Type Faceplate Kit
    • No. of Ports 4
    • UNSPSC 43223300
    • Dimensions (Inches) 4.5 x 2.75 x 0.22
    • Labels Yes
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With All AMP-TWIST Jack, SL Series Jack, 110Connect Jack, MT-RJ Outlet Jack, SL Series Insert
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, Thermoplastic, Flush Mount, 4 Port, Black, 1 per Package, 4.5 x 2.75 x 0.22 in., One Gang Bracket, Yes