NSI Industries 2115 2110 Series Photo Control, Specification Grade, 1/2 in. Conduit Mounting, Die Cast Aluminum, 2000W Tungsten/1800VA Ballast | Graybar Store
     
NSI Industries - 2110 Series Photo Control, Specification Grade, 1/2 in. Conduit Mounting, Die Cast Aluminum, 2000W Tungsten/1800VA Ballast - 2115
+ / - Hover over image to Zoom
Other Views

    2110 Series Photo Control, Specification Grade, 1/2 in. Conduit Mounting, Die Cast Aluminum, 2000W Tungsten/1800VA Ballast

    Manufacturer: NSI Industries
    Manufacturer #: 2115
    SKU: 25637092
    $26.89
    Checking Pricing
         
    VA Ballast:1800 VA
    Voltage Rating:120V
    Watts Tungsten:2000
    Volts AC:120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 2115
    • UNSPSC 39122208
    • Base Type 3470 to 4620 W
    • Switch Style Aluminum Photocontrol
    • Time Delay Type 1
    • VA Ballast 1800 VA
    • Volts AC 120
    • Watts Tungsten 2000
    • Voltage Rating 120V
    • SKU Spec Sheet
      2115 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Tork® 2110 Aluminum Photocontrol, Voltage Rating: 120 V AC, VA Ballast: 1800 VA, Watts Tungsten: 2000 W