NSI Industries 2116 2110 Series Photo Control, Spec. Grade, 1/2 in. Conduit Mounting, Die Cast Alum., 2470-4620W Tungsten/2080-2770VA Ballast | Graybar Store
     
NSI Industries - 2110 Series Photo Control, Spec. Grade, 1/2 in. Conduit Mounting, Die Cast Alum., 2470-4620W Tungsten/2080-2770VA Ballast - 2116
+ / - Hover over image to Zoom
Other Views

    2110 Series Photo Control, Spec. Grade, 1/2 in. Conduit Mounting, Die Cast Alum., 2470-4620W Tungsten/2080-2770VA Ballast

    Manufacturer: NSI Industries
    Manufacturer #: 2116
    SKU: 25644511
    $34.75
    Checking Pricing
         
    VA Ballast:2080 to 2770 VA
    Voltage Rating:208/277V
    Watts Tungsten:3470 to 4620
    Volts AC:120
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 2116
    • UNSPSC 39122208
    • Base Type 3470 to 4620 W
    • Switch Style Aluminum Photocontrol
    • Time Delay Type 1
    • VA Ballast 2080 to 2770 VA
    Product Overview:
    Tork® 2110 Aluminum Photocontrol, Voltage Rating: 208 to 277 V AC, VA Ballast: 2080 to 2770 VA, Watts Tungsten: 3470 to 4620 W