Lenox 210936110GR Lenox Gold Extreme Metal Laser Reciprocating Reciprocating Saw Blades, 6 in. L x 10 TPI | Graybar Store
     
Lenox - Lenox Gold Extreme Metal Laser Reciprocating Reciprocating Saw Blades, 6 in. L x 10 TPI - 210936110GR
+ / - Hover over image to Zoom
Other Views

    Lenox Gold Extreme Metal Laser Reciprocating Reciprocating Saw Blades, 6 in. L x 10 TPI

    Manufacturer: Lenox
    Manufacturer #: 210936110GR
    SKU: 25619628
    $5.86
    Checking Pricing
         
    Additional Features:Delivers up to 2 times longer life versus traditional straight LENOX reciprocating saw blades
    Packaging:Blister Card
    Teeth Per Inch:10 TPI
    Thickness (Inches):0.042 in.
    Tool Application:Thick Metal
    Width (Inches):1
    Length:6 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 210936110GR
    • Type Reciprocating
    • Additional Features Delivers up to 2 times longer life versus traditional straight LENOX reciprocating saw blades
    • Brand Lenox Gold Extreme Metal Laser
    • Finish Metal Finish
    • Length 6 in. L
    • Materials Thick Metal
    • Teeth Per Inch 10 TPI
    • Thickness (Inches) 0.042 in.
    • Tool Application Thick Metal
    • Width (Inches) 1
    • For Use With Thick Metal
    • Packaging Blister Card
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LENOX; Saw Blade; LENOX Gold, EXTREME METAL LASER; Reciprocating; Length: 6 IN; Width: 1 IN; Thickness: 042 IN; Teeth Per Inch: 10 TPI; Material: Bi-Metal
    LENOX; Saw Blade; LENOX Gold, EXTREME METAL LASER; Reciprocating; Length: 6 IN; Width: 1 IN; Thickness: 042 IN; Teeth Per Inch: 10 TPI; Material: Bi-Metal