Lenox 21090966GR Lenox Gold Reciprocating Reciprocating Saw Blades, 7/8 W x 9 in. L x 6 TPI | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Lenox - Lenox Gold Reciprocating Reciprocating Saw Blades, 7/8 W x 9 in. L x 6 TPI - 21090966GR
+ / - Hover over image to Zoom
Other Views

    Lenox Gold Reciprocating Reciprocating Saw Blades, 7/8 W x 9 in. L x 6 TPI

    Manufacturer: Lenox
    Manufacturer #: 21090966GR
    SKU: 25619644
    $10.24
    Checking Pricing
         
    Additional Features:Delivers up to 2 times longer life versus traditional straight LENOX reciprocating saw blades
    Packaging:Blister Card
    Teeth Per Inch:6 TPI
    Thickness (Inches):0.062 in.
    Tool Application:Demolition, Nail-Embedded Wood
    Width (Inches):1
    Length:9 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 21090966GR
    • Type Reciprocating
    • Additional Features Delivers up to 2 times longer life versus traditional straight LENOX reciprocating saw blades
    • Brand Lenox Gold
    • Finish Metal Finish
    • Length 9 in. L
    • Materials Demolition, Nail-Embedded Wood
    • Teeth Per Inch 6 TPI
    • Thickness (Inches) 0.062 in.
    • Tool Application Demolition, Nail-Embedded Wood
    • Width (Inches) 1
    • For Use With Demolition, Nail-Embedded Wood
    • Packaging Blister Card
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LENOX; Saw Blade; LENOX Gold; Reciprocating; Length: 9 IN; Width: 7/8 IN; Thickness: 062 IN; Teeth Per Inch: 6 TPI; Material: Bi-Metal
    LENOX; Saw Blade; LENOX Gold; Reciprocating; Length: 9 IN; Width: 7/8 IN; Thickness: 062 IN; Teeth Per Inch: 6 TPI; Material: Bi-Metal