Lenox 21065810GR Lenox Gold Reciprocating Reciprocating Saw Blades, 8 in. L x 10 TPI | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Lenox - Lenox Gold Reciprocating Reciprocating Saw Blades, 8 in. L x 10 TPI - 21065810GR
+ / - Hover over image to Zoom
Other Views

    Lenox Gold Reciprocating Reciprocating Saw Blades, 8 in. L x 10 TPI

    Manufacturer: Lenox
    Manufacturer #: 21065810GR
    SKU: 25619641
    Price pending
    Checking Pricing
         
    Additional Features:Delivers up to 2 times longer life versus traditional straight LENOX reciprocating saw blades
    Packaging:Blister Card
    Teeth Per Inch:10 TPI
    Thickness (Inches):0.05 in.
    Tool Application:Thick Metal, Wood, Plastic
    Width (Inches):3/4
    Length:8 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 21065810GR
    • Type Reciprocating
    • UNSPSC 27112802
    • Additional Features Delivers up to 2 times longer life versus traditional straight LENOX reciprocating saw blades
    • Brand Lenox Gold
    • Finish Metal Finish
    • Length 8 in. L
    • Materials Thick Metal, Wood, Plastic
    • Teeth Per Inch 10 TPI
    • Thickness (Inches) 0.05 in.
    • Tool Application Thick Metal, Wood, Plastic
    • Width (Inches) 3/4
    • For Use With Thick Metal, Wood, Plastic
    • Packaging Blister Card
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LENOX; Saw Blade; LENOX Gold; Reciprocating, Metal; Length: 8 IN; Width: 3/4 IN; Thickness: 050 IN; Teeth Per Inch: 10 TPI; Material: Bi-Metal
    LENOX; Saw Blade; LENOX Gold; Reciprocating, Metal; Length: 8 IN; Width: 3/4 IN; Thickness: 050 IN; Teeth Per Inch: 10 TPI; Material: Bi-Metal