Lenox 21060656GR Lenox Gold Reciprocating Reciprocating Saw Blades, 6 in. L x 6 TPI | Graybar Store
     
Lenox - Lenox Gold Reciprocating Reciprocating Saw Blades, 6 in. L x 6 TPI - 21060656GR
+ / - Hover over image to Zoom
Other Views

    Lenox Gold Reciprocating Reciprocating Saw Blades, 6 in. L x 6 TPI

    Manufacturer: Lenox
    Manufacturer #: 21060656GR
    SKU: 25619576
    $22.40
    Checking Pricing
         
    Additional Features:Delivers up to 2 times longer life versus traditional straight LENOX reciprocating saw blades
    Packaging:Blister Card
    Teeth Per Inch:6 TPI
    Thickness (Inches):0.05 in.
    Tool Application:Thick Metal
    Length:6 in.
    Width:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 21060656GR
    • Type Reciprocating
    • UNSPSC 27112802
    • Additional Features Delivers up to 2 times longer life versus traditional straight LENOX reciprocating saw blades
    • Brand Lenox Gold
    • Finish Metal Finish
    • Length 6 in.
    • Materials Thick Metal
    • Teeth Per Inch 6 TPI
    • Thickness (Inches) 0.05 in.
    • Tool Application Thick Metal
    • Width 3/4 in.
    • For Use With Thick Metal
    • Packaging Blister Card
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LENOX; Saw Blade; LENOX Gold; Reciprocating, Wood; Length: 6 IN; Width: 3/4 IN; Thickness: 050 IN; Teeth Per Inch: 6 TPI; Material: Bi-Metal
    LENOX; Saw Blade; LENOX Gold; Reciprocating, Wood; Length: 6 IN; Width: 3/4 IN; Thickness: 050 IN; Teeth Per Inch: 6 TPI; Material: Bi-Metal