Lenox 21011TC138 Cutter, Copper Tubing, 1/8 to 1-3/8 in. | Graybar Store
     
Lenox - Cutter, Copper Tubing, 1/8 to 1-3/8 in. - 21011TC138
+ / - Hover over image to Zoom
Other Views

    Cutter, Copper Tubing, 1/8 to 1-3/8 in.

    Manufacturer: Lenox
    Manufacturer #: 21011TC138
    SKU: 22126823
    $40.28
    Checking Pricing
         
    Capacity:1/8 to 1-3/8 in. Copper Tubing
    Tool Application:Cutting Pipe
    Length:9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 21011TC138
    • Application Copper Tubing
    • Type Tubing Cutter
    • UNSPSC 27111500
    • Brand Lenox
    • Capacity 1/8 to 1-3/8 in. Copper Tubing
    • Handle Color White and Blue
    • Length 9 in.
    • Tool Application Cutting Pipe
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cutter has a capacity to cut 1/8 to 1-3/8 inch copper tubing.
    Copper Tubing Cutter
    • WON'T WALK WHILE CUTTING: Four roller tracking system keeps tube from threading
    • PROFESSIONAL DEBURRING: Cleanly and easily deburr pipes with the replaceable machinist's reamer
    • WILL NOT DAMAGE CUTTING WHEELS: Full-stop feed system prevents wheels and rollers from coming into contact
    • EASY TO USE: Change out wheels quickly & easily
    • CONVENIENT STORAGE: Store an extra cutting wheel in the handle