Quiktron (Legrand) 2101-50635-040 2101-50635-040 | Graybar Store
Quiktron (Legrand) - 2101-50635-040 - 2101-50635-040
+ / - Hover over image to Zoom
Other Views


    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2101-50635-040
    SKU: 25804351
    Checking Pricing
    Quick Order:Y
    Connector Configurations:HDMI
    Length (Meters):12.0
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2101-50635-040
    • Length (Meters) 12.0
    • Connector Configurations HDMI
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Deliver high definition video, audio and Ethernet using a single, in-wall rated cable
    The C2G Select Standard Speed HDMI with Ethernet Cable is perfect for home theater, desktop and commercial audio video applications requiring standard speed HDMI features and video resolutions up to 1080i. The CL2 rated cable jacket is designed to meet the requirements for in-wall installations. The Ethernet capabilities of the cable allow a user to connect multiple Ethernet enabled HDMI devices through a single Ethernet connection. This fully-functional, digital video and audio cable is tested to perform at industry standards and is backed by a lifetime warranty.