Quiktron (Legrand) 29374 Copper Patch Cables, 160 ft., Cat 5 | Graybar Store
     
Quiktron (Legrand) - Copper Patch Cables, 160 ft., Cat 5 - 29374
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 160 ft., Cat 5

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 29374
    SKU: 25940487
    $186.56
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:160 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 29374
    • Length 160 ft.
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Copper Patch Cables, Cat 5, 160 ft