Kidde 21007426 Detector, 5.25 x 5.25 x 12.5 in, 40 to 100 °F, AC Power, 120 V | Graybar Store
     
Kidde - Detector, 5.25 x 5.25 x 12.5 in, 40 to 100 °F, AC Power, 120 V - 21007426
+ / - Hover over image to Zoom
Other Views

    Detector, 5.25 x 5.25 x 12.5 in, 40 to 100 °F, AC Power, 120 V

    Manufacturer: Kidde
    Manufacturer #: 21007426
    SKU: 25187213
    $181.96
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Voltage (Volts):120
    Purpose:Carbon Monoxide Smoke Alarm
    Dimensions:5.25 x 5.25 x 12.5 in
    Temp. Rating:40 to 100 °F
    Power Source:AC Power
    Additional Features:Innovative Low Profile Alarm Fits In Most Standard 2-Gang, Metal Or Plastic Electrical Boxes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kidde
    • Manufacturer # 21007426
    • Dimensions 5.25 x 5.25 x 12.5 in
    • Voltage (Volts) 120
    • Application Carbon Monoxide Smoke Alarm
    • UNSPSC 46191505
    • Additional Features Innovative Low Profile Alarm Fits In Most Standard 2-Gang, Metal Or Plastic Electrical Boxes
    • Power Source AC Power
    • Purpose Carbon Monoxide Smoke Alarm
    • Temp. Rating 40 to 100 °F
    • Country of Origin CN - China
    Product Overview:
    Detector, Carbon Monoxide Smoke Alarm, 5.25 x 5.25 x 12.5 in, 40 to 100 °F, AC Power