Hubbell Power Systems GS21096CC1 21,000 lb. Series, Guy Strain Clevis, Ductile Iron, 96 in. L | Graybar Store
     
Hubbell Power Systems - 21,000 lb. Series, Guy Strain Clevis, Ductile Iron, 96 in. L - GS21096CC1
+ / - Hover over image to Zoom
Other Views

    21,000 lb. Series, Guy Strain Clevis, Ductile Iron, 96 in. L

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GS21096CC1
    SKU: 99845678
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Length:105 in.
    Brand or Series:21,000 lb Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GS21096CC1
    • Type Guy Strains
    • UNSPSC 31162412
    • Brand or Series 21,000 lb Series
    • Length 105 in.
    • Material of Construction Steel
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Hubbell Power Systems CHANCE® Hot dip galvanized ductile iron guy strain clevis, 105 in. length.
    Guy strain clevis may be installed anywhere along the guy wire to help protect against stray currents that may be on the guy caused by lightning strikes or other sources.