GAI-Tronics 210-001 Corridor Telephone, Silver, Dial Pad | Graybar Store
     
GAI-Tronics - Corridor Telephone, Silver, Dial Pad - 210-001
+ / - Hover over image to Zoom
Other Views

    Corridor Telephone, Silver, Dial Pad

    Manufacturer: GAI-Tronics
    Manufacturer #: 210-001
    SKU: 25480014
    $810.92
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Its Volume-Control Handset Includes a 29-in., Swivel Armored Cord And The Microphone And Earpiece are Non-Accessible
    Color:Silver
    Dial:Dial Pad
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GAI-Tronics
    • Manufacturer # 210-001
    • Color Silver
    • Dial Dial Pad
    • Type Corridor Telephone
    • Additional Features Its Volume-Control Handset Includes a 29-in., Swivel Armored Cord And The Microphone And Earpiece are Non-Accessible
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Corridor Telephone