L. H. Dottie High Speed Drill Bit Set | Graybar Store
L. H. Dottie - High Speed Drill Bit Set
+ / - Hover over image to Zoom
Other Views

    High Speed Drill Bit Set

    Manufacturer: L. H. Dottie
         

    High speed drills are rolled forged and have a 135 DEG split point ; Heavy duty jobber length

    • Manufacturer L. H. Dottie
    • Application Steel, Steel Forging, Cast Iron And Other Work Materials
    • Type Drill Kit
    • Materials M2 High Speed Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Kit Includes
    No. of Pieces
    Price
    M229
    25321862
    1/16 to 1/2 in. by 64ths
    29 Pc.
    $121.42 / EA
    SKU
    25321862
    Kit Includes
    1/16 to 1/2 in. by 64ths
    No. of Pieces
    29 Pc.
    $121.42 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    M221
    25321791
    1/16 to 3/8 in. by 64ths
    21 Pc.
    $69.24 / EA
    SKU
    25321791
    Kit Includes
    1/16 to 3/8 in. by 64ths
    No. of Pieces
    21 Pc.
    $69.24 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    M213
    25321998
    1/16 to 1/4 in. by 64ths
    13 Pc.
    $26.55 / EA
    SKU
    25321998
    Kit Includes
    1/16 to 1/4 in. by 64ths
    No. of Pieces
    13 Pc.
    $26.55 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock