Erico (nVent) 20M912 Spring Steel EM-M Series Conduit/Pipe to Flange Clip For 1-1/4 in. EMT or Rigid Conduit and 9/16 to 3/4 in. Flange | Graybar Store
     
Erico (nVent) - Spring Steel EM-M Series Conduit/Pipe to Flange Clip For 1-1/4 in. EMT or Rigid Conduit and 9/16 to 3/4 in. Flange - 20M912
+ / - Hover over image to Zoom
Other Views

    Spring Steel EM-M Series Conduit/Pipe to Flange Clip For 1-1/4 in. EMT or Rigid Conduit and 9/16 to 3/4 in. Flange

    Manufacturer: Erico (nVent)
    Manufacturer #: 20M912
    SKU: 88091710
    $5.64
    Checking Pricing
         
    Use With:1-1/4 in. EMT or Rigid Conduit
    Flange:9/16 to 3/4 in.
    Load Rating (Pound):75 lb. Load Rating
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # 20M912
    • UNSPSC 39121702
    • Flange 9/16 to 3/4 in.
    • Load Rating (Pound) 75 lb. Load Rating
    • Materials Spring Steel
    • Use With 1-1/4 in. EMT or Rigid Conduit
    • SKU Spec Sheet
      20M912 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Spring Steel EM-M Series Conduit/Pipe to Flange Clip For 1-1/4 in. EMT or Rigid Conduit and 9/16 to 3/4 in. Flange, Load Rating 75 lb.
    • Used to Support Pipe From Beam Flanges
    • Pipe/Tube Clip Pivots a Full 360 Degrees
    • Available With Conduit Clip Bottom Mounted or Side Mounted