Hubbell Wiring Device - Kellems CS120OW Toggle Switch, Commercial, 20A 120/277V, 1 Pole, Office White Toggle | Graybar Store
     
Hubbell Wiring Device - Kellems - Toggle Switch, Commercial, 20A 120/277V, 1 Pole, Office White Toggle - CS120OW
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, Commercial, 20A 120/277V, 1 Pole, Office White Toggle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS120OW
    SKU: 99544853
    $4.33
    Checking Pricing
         
    Color:Office White
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS120OW
    • Color Office White
    • Amperage 20A
    • UNSPSC 39122211
    • Grade Commercial
    • Switch Style Toggle Switch
    • Switch Type 1-Pole
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Commercial 20A 120/277VAC side wired single pole switch with office white toggle.