Leviton 1223-2L 20A Extra Heavy Duty Industrial 3 Way Locking AC Quiet Switch, Brown | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Leviton - 20A Extra Heavy Duty Industrial 3 Way Locking AC Quiet Switch, Brown - 1223-2L
+ / - Hover over image to Zoom
Other Views

    20A Extra Heavy Duty Industrial 3 Way Locking AC Quiet Switch, Brown

    Manufacturer: Leviton
    Manufacturer #: 1223-2L
    SKU: 89086382
    $31.84
    Checking Pricing
         
    Color:Brown
    Switch Type:3-Way
    Voltage Rating:120/277
    Amperage:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1223-2L
    • Color Brown
    • Amperage 20A
    • UNSPSC 39122211
    • Grade Commercial
    Product Overview:
    Extra heavy duty 20A 120/277V back and side wired 3 way self grounding locking AC quiet switch with brown key guide.
    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.