Leviton 1223-2R 20A Extra Heavy Duty Industrial 3 Way Toggle AC Quiet Switch, Red | Graybar Store
     
Leviton - 20A Extra Heavy Duty Industrial 3 Way Toggle AC Quiet Switch, Red - 1223-2R
+ / - Hover over image to Zoom
Other Views

    20A Extra Heavy Duty Industrial 3 Way Toggle AC Quiet Switch, Red

    Manufacturer: Leviton
    Manufacturer #: 1223-2R
    SKU: 88311421
    $15.16
    Checking Pricing
         
    Color:Red
    Switch Type:3-Way
    Voltage Rating:120/277
    Amperage:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1223-2R
    • Color Red
    • Amperage 20A
    • UNSPSC 39122211
    • Grade Industrial
    Product Overview:
    Extra heavy duty 20A 120/277V back and side wired 3 way self grounding toggle AC quiet switch with red toggle.
    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.