Leviton 1221-2RL 20A Extra Heavy Duty Industrial 1 Pole Locking AC Quiet Switch, Red | Graybar Store
     
Leviton - 20A Extra Heavy Duty Industrial 1 Pole Locking AC Quiet Switch, Red - 1221-2RL
+ / - Hover over image to Zoom
Other Views

    20A Extra Heavy Duty Industrial 1 Pole Locking AC Quiet Switch, Red

    Manufacturer: Leviton
    Manufacturer #: 1221-2RL
    SKU: 25056906
    $46.32
    Checking Pricing
         
    Color:Red
    Switch Type:1-Pole
    Voltage Rating:120/277
    Amperage:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1221-2RL
    • Color Red
    • Amperage 20A
    • UNSPSC 39122211
    • Grade Commercial
    Product Overview:
    Extra heavy duty 20A 120/277V back and side wired single pole self grounding locking AC quiet switch with red key guide.
    Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.