Hubbell Wiring Device - Kellems CSB320W 20A 120/277V 3 Way Specification Grade Commercial Series Toggle Switch, White | Graybar Store
     
Hubbell Wiring Device - Kellems - 20A 120/277V 3 Way Specification Grade Commercial Series Toggle Switch, White - CSB320W
+ / - Hover over image to Zoom
Other Views

    20A 120/277V 3 Way Specification Grade Commercial Series Toggle Switch, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CSB320W
    SKU: 89006470
    $7.04
    Checking Pricing
         
    Color:White
    Switch Type:3-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CSB320W
    • Color White
    • Amperage 20A
    • UNSPSC 39122211
    • Grade Commercial
    Product Overview:
    Specification Grade Commercial Series 20A 120/277VAC back and side wired 3 way switch with white toggle.