Lenox 20997TFHS618636 Folding Jab Saw, 6 in. | Graybar Store
     
Lenox - Folding Jab Saw, 6 in. - 20997TFHS618636
+ / - Hover over image to Zoom
Other Views

    Folding Jab Saw, 6 in.

    Manufacturer: Lenox
    Manufacturer #: 20997TFHS618636
    SKU: 22000977
    $28.67
    Checking Pricing
         
    Blade Length (Inches):6 Inch
    Tool Application:FOR CUTTING DRYWALL, PLASTER, WOOD, PLASTIC AND METAL
    Length:4.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 20997TFHS618636
    • Type HACKSAW FRAMES
    • UNSPSC 27111559
    • Blade Length (Inches) 6 Inch
    • Brand Lenox
    • Length 4.5 in.
    • Tool Application FOR CUTTING DRYWALL, PLASTER, WOOD, PLASTIC AND METAL
    • For Use With CUTTING MATERIALS WITH HACKSAW BLADES
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LENOX; Saw; Folding Jab; Handle Material: Aluminum; Number Of Blades: 2; Blades Included: 635R And 636RP
    LENOX; Saw; Folding Jab; Handle Material: Aluminum; Number Of Blades: 2; Blades Included: 635R And 636RP