Lenox 20985HSF12 PVC Saw, 12 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Lenox - PVC Saw, 12 in. - 20985HSF12
+ / - Hover over image to Zoom
Other Views

    PVC Saw, 12 in.

    Manufacturer: Lenox
    Manufacturer #: 20985HSF12
    SKU: 88013242
    $18.41
    Checking Pricing
         
    Blade Length (Inches):12 Inch
    Tool Application:FOR CUTTING PVC
    Length:16.535 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 20985HSF12
    • Type PVC SAW
    • UNSPSC 27111559
    • Blade Length (Inches) 12 Inch
    • Brand Lenox
    • Length 16.535 in. L
    • Tool Application FOR CUTTING PVC
    • For Use With CUTTING MATERIALS WITH PVC BLADES
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LENOX; Saw; Z; Teeth Per Inch: 10 TPI; Blade Length: 12 IN; Handle Material: PVC/ABS Plastic
    LENOX; Saw; Z; Teeth Per Inch: 10 TPI; Blade Length: 12 IN; Handle Material: PVC/ABS Plastic