Lenox 20981HSB18 PVC Saw Blade, 18 in. | Graybar Store
     
Lenox - PVC Saw Blade, 18 in. - 20981HSB18
+ / - Hover over image to Zoom
Other Views

    PVC Saw Blade, 18 in.

    Manufacturer: Lenox
    Manufacturer #: 20981HSB18
    SKU: 88013240
    $12.57
    Checking Pricing
         
    Blade Length (Inches):18 Inch
    Tool Application:FOR CUTTING PVC
    Length:19.5 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 20981HSB18
    • Type PVC SAW
    • UNSPSC 27112802
    • Blade Length (Inches) 18 Inch
    • Brand Lenox
    • Length 19.5 in. L
    • Tool Application FOR CUTTING PVC
    • For Use With CUTTING MATERIALS WITH PVC BLADES
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LENOX; Saw Blade; Length: 18 IN; Teeth Per Inch: 10 TPI
    LENOX; Saw Blade; Length: 18 IN; Teeth Per Inch: 10 TPI