Lenox 20980HSF18 PVC Saw, 18 in. | Graybar Store
     
Lenox - PVC Saw, 18 in. - 20980HSF18
+ / - Hover over image to Zoom
Other Views

    PVC Saw, 18 in.

    Manufacturer: Lenox
    Manufacturer #: 20980HSF18
    SKU: 88013239
    $20.65
    Checking Pricing
         
    Blade Length (Inches):18 Inch
    Tool Application:FOR CUTTING PVC
    Length:22.126 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 20980HSF18
    • Type PVC SAW
    • UNSPSC 27111559
    • Blade Length (Inches) 18 Inch
    • Brand Lenox
    • Length 22.126 in.
    • Tool Application FOR CUTTING PVC
    • For Use With CUTTING MATERIALS WITH PVC BLADES
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LENOX; Saw; Z; Blade Length: 18 IN; Teeth Per Inch: 10 TPI; Handle Material: PVC/ABS Plastic
    LENOX; Saw; Z; Blade Length: 18 IN; Teeth Per Inch: 10 TPI; Handle Material: PVC/ABS Plastic