Marley Electric & Heating MUH0321 Unit Heater, MUH Series, Neutral Grey/Statuary Bronze with Stainless Steel Louvers, 208/240V, 1 Phase, 350 CFM, 7.5/10.2 BTU | Graybar Store
     
Marley Electric & Heating - Unit Heater, MUH Series, Neutral Grey/Statuary Bronze with Stainless Steel Louvers, 208/240V, 1 Phase, 350 CFM, 7.5/10.2 BTU - MUH0321
+ / - Hover over image to Zoom
Other Views

    Unit Heater, MUH Series, Neutral Grey/Statuary Bronze with Stainless Steel Louvers, 208/240V, 1 Phase, 350 CFM, 7.5/10.2 BTU

    Manufacturer: Marley Electric & Heating
    Manufacturer #: MUH0321
    SKU: 89021727
    $455.05
    Checking Pricing
         
    Housing Dimensions:16 H x 14 W x 7-1/2 D in.
    Voltage Rating:208/240
    Amperage:11 to 12.5A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # MUH0321
    • Amperage 11 to 12.5A
    • Housing Dimensions 16 H x 14 W x 7-1/2 D in.
    • Voltage Rating 208/240
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    MUH series 16 H x 14 W x 7-1/2 D inches 208/240V unit heater with 11.0/12.5 amperage rating and two-tone color finish.
    • BtuH 7500/10200
    • One phase
    • Vertical or horizontal mounting
    • Completely enclosed fan motor
    • 2-Speed fan selector switch
    • Individually adjustable discharge lourvers to control air flow
    • Meets all UL, NEC and OSHA requirements