Irwin Industrial Tools 2078308 Diagonal Cutting Pliers, 8 x 7/8 in. Jaw | Graybar Store
     
Irwin Industrial Tools - Diagonal Cutting Pliers, 8 x 7/8 in. Jaw - 2078308
+ / - Hover over image to Zoom
Other Views

    Diagonal Cutting Pliers, 8 x 7/8 in. Jaw

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 2078308
    SKU: 25446098
    $18.46
    Checking Pricing
         
    Color:Navy/Yellow
    Jaw Length (Inches):7/8 in.
    Nose Type:Diagonal Cutting
    Length:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 2078308
    • Color Navy/Yellow
    • Type Pliers
    • Brand Irwin
    • Finish Metal/Rubber
    • Handle Color Navy/Yellow
    • Handle Material Rubberized
    • Jaw Length (Inches) 7/8 in.
    • Length 8 in.
    • Nose Type Diagonal Cutting
    • For Use With Hand Tools
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Diagonal Cutting Pliers, 8 x 7/8 in. Jaw