Irwin Industrial Tools 2078300 Self-Adjusting Wire Stripper, 24 to 10 AWG | Graybar Store
     
Irwin Industrial Tools - Self-Adjusting Wire Stripper, 24 to 10 AWG - 2078300
+ / - Hover over image to Zoom
Other Views

    Self-Adjusting Wire Stripper, 24 to 10 AWG

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 2078300
    SKU: 25446182
    $29.39
    Checking Pricing
         
    Additional Features:Wire crimper crimps 10-22 AWG insulated, 10-22 AWG non-insulated and 7-9mm ignition terminals
    Capacity:10-24 AWG
    Length:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 2078300
    • Type Self-Adjusting
    • Additional Features Wire crimper crimps 10-22 AWG insulated, 10-22 AWG non-insulated and 7-9mm ignition terminals
    • Capacity 10-24 AWG
    • Handle Material Rubberized Grip
    • Length 8 in.
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Self-adjusting wire stripper strips wire 24 to 10 AWG and crimps 22 to 10 AWG insulated and uninsulated terminals and 7 to 9 mm ignition terminals.
    Self Adjusting Wire Stripper
    • Adjustable stopper controls the length of the core strip
    • Swivel knob micro-adjusts for gauges smaller than 20 AWG
    • ProTouch™ grips provide maximum comfort and reduced hand fatigue