TE Connectivity 206429-1 Circular Power Connector, Plug, UL 94V-0, Black, 100 per Package, 4 | Graybar Store
     
TE Connectivity - Circular Power Connector, Plug, UL 94V-0, Black, 100 per Package, 4 - 206429-1
+ / - Hover over image to Zoom
Other Views

    Circular Power Connector, Plug, UL 94V-0, Black, 100 per Package, 4

    Manufacturer: TE Connectivity
    Manufacturer #: 206429-1
    SKU: 96055077
    $440.00
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Adapter Housing Color:Black
    Packaging:100 per Package
    Style:Plug
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 206429-1
    • Color Black
    • No. of Conductors 4
    • Style Plug
    • Termination Style Plug
    • UNSPSC 39121400
    • Adapter Housing Color Black
    • Flammability Rating UL94 V-0
    • Packaging 100 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Plug, UL 94V-0, Black, 100 per Package, 4