Cooper Lighting (Eaton) 206-50MR16-12-BZ Cambria 206 Series Accent/Flood, Halogen, 12V, 50W MR16 Lamp, Painted Bronze Finish | Graybar Store
     
Cooper Lighting (Eaton) - Cambria 206 Series Accent/Flood, Halogen, 12V, 50W MR16 Lamp, Painted Bronze Finish - 206-50MR16-12-BZ
+ / - Hover over image to Zoom
Other Views

    Cambria 206 Series Accent/Flood, Halogen, 12V, 50W MR16 Lamp, Painted Bronze Finish

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 206-50MR16-12-BZ
    SKU: 25869102
    $0.00
    Checking Pricing
         
    Voltage Rating:12V
    Wattage:50W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 206-50MR16-12-BZ
    • UNSPSC 39111605
    • Lamp Type MR16
    • Wattage 50W
    Product Overview:
    50W MR16, 13.375" Side Stem, Bronze