Lenox 20597960R Lenox Portable Band Portable Band Saw Blades, 9 in. L x 10 TPI | Graybar Store
     
Lenox - Lenox Portable Band Portable Band Saw Blades, 9 in. L x 10 TPI - 20597960R
+ / - Hover over image to Zoom
Other Views

    Lenox Portable Band Portable Band Saw Blades, 9 in. L x 10 TPI

    Manufacturer: Lenox
    Manufacturer #: 20597960R
    SKU: 25619613
    $10.48
    Checking Pricing
         
    Additional Features:High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    Packaging:BOX
    Teeth Per Inch:10 TPI
    Thickness (Inches):0.062 in.
    Tool Application:Demolition, Thick Metal, Fire and Rescue
    Length:9 in.
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 20597960R
    • Type Portable Band
    • UNSPSC 27112802
    • Additional Features High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    • Brand Lenox
    • Finish Metal Finish
    • Length 9 in.
    • Teeth Per Inch 10 TPI
    • Thickness (Inches) 0.062 in.
    • Tool Application Demolition, Thick Metal, Fire and Rescue
    • Width 1 in.
    • For Use With Demolition, Thick Metal, Fire and Rescue
    • Packaging BOX
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    LENOX; Saw Blade; Reciprocating; Length: 9 IN; Width: 7/8 IN; Thickness: 062 IN; Teeth Per Inch: 10 TPI; Material: Bi-Metal
    LENOX; Saw Blade; Reciprocating; Length: 9 IN; Width: 7/8 IN; Thickness: 062 IN; Teeth Per Inch: 10 TPI; Material: Bi-Metal