Lenox 20585156R Tuff Tooth Reciprocating Reciprocating Saw Blades, 12 in. L x 6 TPI | Graybar Store
     
Lenox - Tuff Tooth Reciprocating Reciprocating Saw Blades, 12 in. L x 6 TPI - 20585156R
+ / - Hover over image to Zoom
Other Views

    Tuff Tooth Reciprocating Reciprocating Saw Blades, 12 in. L x 6 TPI

    Manufacturer: Lenox
    Manufacturer #: 20585156R
    SKU: 25619594
    $30.35
    Checking Pricing
         
    Additional Features:High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    Packaging:Blister Card
    Teeth Per Inch:6 TPI
    Thickness (Inches):0.05 in.
    Tool Application:Wood, Nail Embedded Wood
    Length:12 in.
    Width:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 20585156R
    • Type Reciprocating
    • UNSPSC 27112802
    • Additional Features High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    • Brand Tuff Tooth
    • Finish Metal Finish
    • Length 12 in.
    • Materials Wood, Nail Embedded Wood
    • Teeth Per Inch 6 TPI
    • Thickness (Inches) 0.05 in.
    • Tool Application Wood, Nail Embedded Wood
    • Width 3/4 in.
    • For Use With Wood, Nail Embedded Wood
    • Packaging Blister Card
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LENOX; Blade; TUFF TOOTH; Reciprocating; Length: 12 IN; Width: 3/4 IN; Thickness: 050 IN; Teeth Per Inch: 6 TPI; Material: Bi-Metal
    LENOX; Blade; TUFF TOOTH; Reciprocating; Length: 12 IN; Width: 3/4 IN; Thickness: 050 IN; Teeth Per Inch: 6 TPI; Material: Bi-Metal