Lenox 20575634R Tuff Tooth Reciprocating Reciprocating Saw Blades, 6 in. L x 4 TPI | Graybar Store
     
Lenox - Tuff Tooth Reciprocating Reciprocating Saw Blades, 6 in. L x 4 TPI - 20575634R
+ / - Hover over image to Zoom
Other Views

    Tuff Tooth Reciprocating Reciprocating Saw Blades, 6 in. L x 4 TPI

    Manufacturer: Lenox
    Manufacturer #: 20575634R
    SKU: 25619591
    $3.62
    Checking Pricing
         
    Additional Features:High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    Packaging:Blister Card
    Teeth Per Inch:4 TPI
    Thickness (Inches):0.035 in.
    Tool Application:Wood
    Width (Inches):3/4
    Length:6 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 20575634R
    • Type Reciprocating
    • Additional Features High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    • Brand Tuff Tooth
    • Finish Metal Finish
    • Length 6 in. L
    • Materials Wood
    • Teeth Per Inch 4 TPI
    • Thickness (Inches) 0.035 in.
    • Tool Application Wood
    • Width (Inches) 3/4
    • For Use With Wood
    • Packaging Blister Card
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LENOX; Blade; TUFF TOOTH; Reciprocating; Length: 6 IN; Width: 3/4 IN; Thickness: 050 IN; Teeth Per Inch: 4 TPI; Material: Bi-Metal
    LENOX; Blade; TUFF TOOTH; Reciprocating; Length: 6 IN; Width: 3/4 IN; Thickness: 050 IN; Teeth Per Inch: 4 TPI; Material: Bi-Metal