Lenox 20566618R Lenox Reciprocating Saw Blade, 6 in. L x 18 TPI | Graybar Store
     
Lenox - Lenox Reciprocating Saw Blade, 6 in. L x 18 TPI - 20566618R
+ / - Hover over image to Zoom
Other Views

    Lenox Reciprocating Saw Blade, 6 in. L x 18 TPI

    Manufacturer: Lenox
    Manufacturer #: 20566618R
    SKU: 25619597
    $17.05
    Checking Pricing
         
    Additional Features:High speed blasting along the cutting edge strengthens the blade to reduce breaks and raise durability
    Packaging:Blister Card
    Teeth Per Inch:18 TPI
    Thickness (Inches):0.035 in.
    Tool Application:Medium Metal, Thin Metal
    Length:6 in.
    Width:0.7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 20566618R
    • Type Reciprocating
    • UNSPSC 27112800
    • Additional Features High speed blasting along the cutting edge strengthens the blade to reduce breaks and raise durability
    • Brand Lenox
    • Finish Metal Finish
    • Length 6 in.
    • Materials Bi-Metal
    • Teeth Per Inch 18 TPI
    • Thickness (Inches) 0.035 in.
    • Tool Application Medium Metal, Thin Metal
    • Width 0.7 in.
    • For Use With Medium Metal, Thin Metal
    • Packaging Blister Card
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lenox® Tuff Tooth™ Reciprocating Saw Blade, Bi-Metal, 6 in. L x 18 TPI

    • Bi-metal design
    • Provides long blade life
    • Efficient cutting