Irwin Industrial Tools 20564614R Tuff Tooth Reciprocating Reciprocating Saw Blades, 6 in. L x 14 TPI, 5 Per Package | Graybar Store
     
Irwin Industrial Tools - Tuff Tooth Reciprocating Reciprocating Saw Blades, 6 in. L x 14 TPI, 5 Per Package - 20564614R
+ / - Hover over image to Zoom
Other Views

    Tuff Tooth Reciprocating Reciprocating Saw Blades, 6 in. L x 14 TPI, 5 Per Package

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 20564614R
    SKU: 25619640
    Price pending
    Checking Pricing
         
    Additional Features:High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    Packaging:Blister Card
    Teeth Per Inch:14 TPI
    Thickness (Inches):0.035
    Tool Application:Thick Metal, Medium Metal
    Width (Inches):3/4 in;19 mm
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 20564614R
    • Type Reciprocating
    • UNSPSC 27112802
    • Additional Features High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    • Brand Tuff Tooth
    • Finish Metal
    • Length 6 in.
    • Materials Thick Metal, Medium Metal
    • Teeth Per Inch 14 TPI
    • Thickness (Inches) 0.035
    • Tool Application Thick Metal, Medium Metal
    • Width (Inches) 3/4 in;19 mm
    • For Use With Thick Metal, Medium Metal
    • Packaging Blister Card
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LENOX; Blade; TUFF TOOTH; Reciprocating; Length: 6 IN; Width: 3/4 IN; Thickness: 035 IN; Teeth Per Inch: 14 TPI; Material: Bi-Metal
    LENOX; Blade; TUFF TOOTH; Reciprocating; Length: 6 IN; Width: 3/4 IN; Thickness: 035 IN; Teeth Per Inch: 14 TPI; Material: Bi-Metal