Lenox 20554424R Tuff Tooth Reciprocating Reciprocating Saw Blades, 4 in. L x 24 TPI | Graybar Store
     
Lenox - Tuff Tooth Reciprocating Reciprocating Saw Blades, 4 in. L x 24 TPI - 20554424R
+ / - Hover over image to Zoom
Other Views

    Tuff Tooth Reciprocating Reciprocating Saw Blades, 4 in. L x 24 TPI

    Manufacturer: Lenox
    Manufacturer #: 20554424R
    SKU: 25619588
    $12.15
    Checking Pricing
         
    Additional Features:High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    Packaging:Blister Card
    Teeth Per Inch:24 TPI
    Thickness (Inches):0.035 in.
    Tool Application:Thin Metal
    Length:4 in.
    Width:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 20554424R
    • Type Reciprocating
    • Additional Features High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
    • Brand Tuff Tooth
    • Finish Metal Finish
    • Length 4 in.
    • Materials Thin Metal
    • Teeth Per Inch 24 TPI
    • Thickness (Inches) 0.035 in.
    • Tool Application Thin Metal
    • Width 3/4 in.
    • For Use With Thin Metal
    • Packaging Blister Card
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LENOX; Blade; TUFF TOOTH; Reciprocating; Width: 3/4 IN; Thickness: 035 IN; Length: 4 IN; Teeth Per Inch: 24 TPI; Material: Bi-Metal
    LENOX; Blade; TUFF TOOTH; Reciprocating; Width: 3/4 IN; Thickness: 035 IN; Length: 4 IN; Teeth Per Inch: 24 TPI; Material: Bi-Metal